Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Stryke TDU Rapid Shirt, Black, S

  • Zoro #: G0407255
  • Mfr #: 72071
$91.99
  • Closure Type: zipper
  • Color: Black
  • Fabric Weight: 4.84 oz
See full product details
This item ships free.

5.11 Tactical #72071 Specifications

  • Zoro #: G0407255
  • Mfr #: 72071
Closure Type: zipper Color: Black
Fabric Weight: 4.84 oz Fits Chest Size: 34 in to 36 in
Length: 30 3/4 in Material: 35% Cotton, 65% Polyester
Size: S Sleeve Length: Long Sleeve
Type: Tactical Fabric: Polyester/Cotton
Pockets: 4 Binding: Hook-and-Loop, YKK Zipper
Item: Stryke TDU Rapid Shirt Neck Size: 14 in to 14-1/2 in
Includes: Badge Tap and Epaulette Kit Included, Vertical Sleeve Pockets Length (Straight Wireway): 30 3/4 in
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke TDU Rapid Shirt, Size S, Color Black, Material 65 Percent Polyester, 35 Percent Cotton, Length 30-3/4 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Long Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72071