Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Rapid Shirt, Khaki, S
  • Zoro #: G0191847
  • Mfr #: 72071
$91.99
  • Material: 65% Polyester, 35% Cotton
  • Sleeve Length: Long Sleeve
  • Includes: Vertical Sleeve Pockets, Badge Tap and Epaulette Kit Included
See full product details
This item ships free.

5.11 Tactical #72071 Specifications

  • Zoro #: G0191847
  • Mfr #: 72071
Material: 65% Polyester, 35% Cotton Sleeve Length: Long Sleeve
Includes: Vertical Sleeve Pockets, Badge Tap and Epaulette Kit Included Neck Size: 14" to 14-1/2"
Color: Khaki Fabric Weight: 4.84 oz.
Pockets: 4 Closure Type: zipper
Length: 30-3/4" Fabric: Polyester/Cotton
Size: S Binding: YKK Zipper, Hook-and-Loop
Item: Stryke TDU Rapid Shirt Fits Chest Size: 34" to 36"
Type: Tactical Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke TDU Rapid Shirt, Size S, Color Khaki, Material 65 Percent Polyester, 35 Percent Cotton, Length 30-3/4 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Long Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72071