Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Rapid Shirt, Khaki, XL
  • Zoro #: G0191810
  • Mfr #: 72071
$91.99
  • Item: Stryke TDU Rapid Shirt
  • Includes: Vertical Sleeve Pockets, Badge Tap and Epaulette Kit Included
  • Binding: YKK Zipper, Hook-and-Loop
See full product details
This item ships free.

5.11 Tactical #72071 Specifications

  • Zoro #: G0191810
  • Mfr #: 72071
Item: Stryke TDU Rapid Shirt Includes: Vertical Sleeve Pockets, Badge Tap and Epaulette Kit Included
Binding: YKK Zipper, Hook-and-Loop Material: 65% Polyester, 35% Cotton
Neck Size: 17" to 17-1/2" Sleeve Length: Long Sleeve
Pockets: 4 Type: Tactical
Size: Xl Fits Chest Size: 46" to 48"
Length: 32-5/8" Closure Type: zipper
Color: Khaki Fabric: Polyester/Cotton
Fabric Weight: 4.84 oz. Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke TDU Rapid Shirt, Size XL, Color Khaki, Material 65 Percent Polyester, 35 Percent Cotton, Length 32-5/8 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72071