Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Stryke TDU Rapid Shirt, TDU Green, 2XL

  • Zoro #: G0407200
  • Mfr #: 72071
5.11 Tactical Stryke TDU Rapid Shirt, TDU Green, 2XL 72071
5.11 Tactical Stryke TDU Rapid Shirt, TDU Green, 2XL 72071
$91.99
  • Closure Type: zipper
  • Color: TDU Green
  • Fabric Weight: 4.84 oz
See full product details
This item ships free.

5.11 Tactical #72071 Specifications

  • Zoro #: G0407200
  • Mfr #: 72071
Closure Type: zipper Color: TDU Green
Fabric Weight: 4.84 oz Fits Chest Size: 50 in to 52 in
Length: 33 1/4 in Material: 35% Cotton, 65% Polyester
Size: 2XL Sleeve Length: Long Sleeve
Type: Tactical Pockets: 4
Fabric: Polyester/Cotton Binding: Hook-and-Loop, YKK Zipper
Includes: Badge Tap and Epaulette Kit Included, Vertical Sleeve Pockets Neck Size: 17 in to 17-1/2 in
Item: Stryke TDU Rapid Shirt Length (Straight Wireway): 33 1/4 in
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke TDU Rapid Shirt, Size 2XL, Color TDU Green, Material 65 Percent Polyester, 35 Percent Cotton, Length 33-1/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72071