Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Shirt, Khaki, S
  • Zoro #: G0191917
  • Mfr #: 72416
$91.99
  • Pockets: 4
  • Fabric Weight: 4.84 oz.
  • Size: S
See full product details
This item ships free.

5.11 Tactical #72416 Specifications

  • Zoro #: G0191917
  • Mfr #: 72416
Pockets: 4 Fabric Weight: 4.84 oz.
Size: S Neck Size: 14" to 14-1/2"
Closure Type: zipper Type: Tactical
Includes: Canted Front Chest Pockets, Vertical Sleeve Pockets, Badge Tap and Epaulette Kit Included Fits Chest Size: 34" to 36"
Length: 30-3/4" Item: Stryke TDU Shirt
Binding: YKK Zipper, Hook-and-Loop Color: Khaki
Fabric: Polyester/Cotton Material: 62% Polyester, 38% Cotton
Sleeve Length: Long Sleeve Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke TDU Shirt, Size S, Color Khaki, Material 62 Percent Polyester, 38 Percent Cotton, Length 30-3/4 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Long Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72416