Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

TAC AK2 Glove, 2XL, Black, PR

  • Zoro #: G0537192
  • Mfr #: 59341

$49.99

  • Item: TAC AK2 Glove,2XL,Black,PR
  • Palm Material: Goatskin
  • Color: Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

5.11 Tactical #59341 Specifications

  • Zoro #: G0537192
  • Mfr #: 59341
Item: TAC AK2 Glove,2XL,Black,PR Palm Material: Goatskin
Color: Black Cuff: Hook-and-Loop
Lining: kevlar(R) Size: 2XL
Application: LE / EMS / Military Suggested Use Environment: Dry
Coating Material: Leather Coating Finish: Matte
Glove Size: 2XL Cut Resistant: Yes
Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

TAC AK2 Glove,2XL,Black,PR

Reviews of 5.11 Tactical #59341