5.11 Tactical
Taclite EMS Pants, R/10, Black
- Zoro #: G7748404
- Mfr #: 64369
Tap to zoom
Hover or click to zoom
$65.00
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 6.14 oz.
- Fits Waist Size: 29"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.00
5.11 Tactical #64369 Specifications
- Zoro #: G7748404
- Mfr #: 64369
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 6.14 oz.
- Fits Waist Size: 29"
- Inseam: 31"
- Item: Women's Taclite EMS Pants
- Material: Polyester/Cotton Taclite Ripstop Fabric
- Size: 10
- Color: Black
- Gender: Women's
- Garment Style: EMS Pants
- Product Type: Taclite EMS Pants
- Country of Origin (subject to change): Viet Nam
Description
Taclite EMS Pants, Women's, Color Black, Size R/10, Fits Waist Size R/10, Garment Style EMS Pants
Reviews of 5.11 Tactical #64369
Explore more
- 5.11 Tactical Taclite EMS Pants, R/4, Black 64369
- 5.11 Tactical Taclite EMS Pants, L/8, Black 64369
- 5.11 Tactical Taclite EMS Pants, L/18, Black 64369
- 5.11 Tactical Taclite EMS Pants, R/20, Black 64369
- 5.11 Tactical Men's Tactical Pant, Khaki, 36 to 37" 74251
- 5.11 Tactical Stryke TDU Pant, Storm, 34 x 30 in. 74433
- 5.11 Tactical Tactical Shorts, 31 in., Black 73327
- 5.11 Tactical Taclite Pro Pants, 42, Storm 74273
- Big Bill Pants, FR, 9 oz Ultrasoft, Navy TX1431US9-48W30LN
- Carhartt WRKPNTS DUNGAREE 44 30 MDNGHT B11-MDT 44 30
- Horace Small 220 M Pink Tan Heritage Pant HS2118 42R34
- 5.11 Tactical General Work Clothing