5.11
Taclite Pro Pant, Mens, Dark Navy, 36x32
Mfr # 74273
Zoro # G7429737
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Fabric Weight 6.14 oz
- Fits Waist Size 36 in
- Pockets 8
Explore More Products
- 5.11 Apex Pants, Size 32" x 34", Black 74434
- 5.11 Stryke Pant, Size 30, Charcoal 74369
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" 74251
- 5.11 Women's Taclite Pro Pant, Dark Navy, 12, 64360
- 5.11 Taclite Pro Pant, Mens, Black, 36x30 74273
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" 74251
- 5.11 Taclite Pro Pants, 32, Battle Brown 74273
- 5.11 Fast-Tac Pants, Size 38", TDU Khaki 74462
- 5.11 Stryke Pant, Khaki, 32 36 74369
- TRU-SPEC Mens Tactical Pants, Size 34", Coyote 1063
- RED KAP Mens Stonewash Dungaree PD80SW 34 30
- 5.11 Work Pants and Shorts