5.11
Taclite Pro Pant, Mens, Khaki, 42x32
Mfr # 74273
Zoro # G7430026
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Fabric Weight 6.14 oz
- Fits Waist Size 42 in
- Pockets 8
Explore More Products
- 5.11 Men's Tactical Pant, Black, 44 to 45" 74251
- 5.11 Women's Tactical Pant, Black, 6, 30-32" 64358
- 5.11 Taclite EMS Pants, 32/32, Dark Navy 74363
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" 74251
- 5.11 Taclite Pro Pant, Mens, Black, 36x34 74273
- 5.11 Mens Cargo Pants, Size 34" x 36", Black 74439
- 5.11 Motorcycle Breeches, 30, Midnight Navy 74407
- 5.11 Defender Flex Jeans, Size 34", DW Indigo 74477
- 5.11 Women's Tactical Pant, Black, 20, Long 64358
- 5.11 Stryke Pant, Size 34, Charcoal 74369
- TRU-SPEC BDU Trouser, L, Desert Tiger Stripe 1598
- 5.11 Work Pants and Shorts