5.11 Tactical
Taclite Pro Pant, Mens, TDU Green, 32x30
- Zoro #: G6049495
- Mfr #: 74273
Tap to zoom
Hover or click to zoom
$55.00
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 6.14 oz
- Fits Waist Size: 32 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $55.00
5.11 Tactical #74273 Specifications
- Zoro #: G6049495
- Mfr #: 74273
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 6.14 oz
- Fits Waist Size: 32 in
- Inseam: 30 in
- Item: Men's Taclite Pro Pants
- Material: 65%/35% Poly Cotton/Ripstop
- Size: 32 in
- Color: TDU Green
- Gender: Men's
- Hammer Loop: No
- Number of Outside Pockets: 8
- Garment Style: Pants
- Pockets: 8
- Includes: Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
- Product Type: Men's Taclite Pants
- Country of Origin (subject to change): Viet Nam
Description
Men's Taclite Pant, Size 32, TDU Green, Fits Waist Size 32 In., Inseam 30 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Reviews of 5.11 Tactical #74273
Explore more
- 5.11 Tactical Men's Taclite Pant, TDU Green, 50, Long 74273
- 5.11 Tactical Taclite Pro Pant, Mens, TDU Green, 40x36 74273
- 5.11 Tactical Taclite Pro Pant, Mens, TDU Green, 44x32 74273
- 5.11 Tactical Taclite Pro Pant, Mens, TDU Green, 28x32 74273
- 5.11 Tactical Stryke Pant, Black, 44 36 74369
- 5.11 Tactical Stryke Pants, 32, Tundra 74369
- 5.11 Tactical Men's Tactical Pant, Tundra, 34 to 35" 74251
- 5.11 Tactical Stryke Pants with Flex-Tac(TM), 54 74369L
- Urbane Performance Cargo Pant, Womens Endurance, S, Ceil Blue 9312
- Bulwark Inherent Blend Fr Work Pants, Nv 7 0Z PMW2NV 34 32
- Smitten Pant, Amp, Womens, Smitten, 3XL, Royal S201003
- 5.11 Tactical Pants & Shorts