customer-service Help
5.11 Tactical

Taclite Pro Pant, Mens, TDU Green, 44x32

5.11 Tactical Taclite Pro Pant, Mens, TDU Green, 44x32 74273
Tap to zoom
Hover or click to zoom
$62.04
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.14 oz
  • Fits Waist Size: 44 in
See full product details
Orders over $75 ship free.

Total: $62.04

5.11 Tactical #74273 Specifications

  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.14 oz
  • Fits Waist Size: 44 in
  • Inseam: 32 in
  • Item: Men's Taclite Pro Pants
  • Material: 65%/35% Poly Cotton/Ripstop
  • Size: 44 in
  • Color: TDU Green
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 8
  • Garment Style: Pants
  • Includes: Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
  • Pockets: 8
  • Product Type: Men's Taclite Pants
  • Country of Origin (subject to change): Viet Nam

Description

Men's Taclite Pant, Size 44, TDU Green, Fits Waist Size 44 In., Inseam 32 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.

Reviews of 5.11 Tactical #74273