Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taclite Pro Shirt, Battle Brown, L

  • Zoro #: G0199641
  • Mfr #: 72175
$63.99
  • Item: Taclite Pro Shirt
  • Fabric Weight: 4 oz
  • Type: Tactical
See full product details
Orders over $75 ship free.

5.11 Tactical #72175 Specifications

  • Zoro #: G0199641
  • Mfr #: 72175
Item: Taclite Pro Shirt Fabric Weight: 4 oz
Type: Tactical Neck Size: 16 in to 16-1/2 in
Includes: Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket, Patented Hidden Document Pockets Length: 33 in
Pockets: 4 Fits Chest Size: 42 in to 44 in
Material: 65% Poly, 35% Cotton Binding: 4-Hole Melamine Buttons
Fabric: Polyester/Cotton Color: Battle Brown
Sleeve Length: Long Sleeve Closure Type: Button
Size: L Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Taclite Pro Shirt, Size L, Color Battle Brown, Material 65 Percent Poly, 35 Percent Cotton, Length 33 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4 oz.

Reviews of 5.11 Tactical #72175