Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taclite Pro Shirt, Battle Brown, M

  • Zoro #: G0199635
  • Mfr #: 72175
$63.99
  • Size: M
  • Closure Type: Button
  • Fabric Weight: 4 oz
See full product details
Orders over $75 ship free.

5.11 Tactical #72175 Specifications

  • Zoro #: G0199635
  • Mfr #: 72175
Size: M Closure Type: Button
Fabric Weight: 4 oz Item: Taclite Pro Shirt
Neck Size: 15 in to 15-1/2 in Color: Battle Brown
Pockets: 4 Binding: 4-Hole Melamine Buttons
Fits Chest Size: 38 in to 40 in Fabric: Polyester/Cotton
Material: 35% Cotton, 65% Poly Type: Tactical
Sleeve Length: Long Sleeve Length: 32 3/8 in
Includes: Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket, Patented Hidden Document Pockets Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Taclite Pro Shirt, Size M, Color Battle Brown, Material 65 Percent Poly, 35 Percent Cotton, Length 32-3/8 In., Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Neck Size 15 In. to 15-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4 oz.

Reviews of 5.11 Tactical #72175