Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Taclite Pro Shirt, Battle Brown, S
  • Zoro #: G0199626
  • Mfr #: 72175
$63.99
  • Closure Type: Button
  • Item: Taclite Pro Shirt
  • Includes: Patented Hidden Document Pockets, Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket
See full product details
Orders over $75 ship free.

5.11 Tactical #72175 Specifications

  • Zoro #: G0199626
  • Mfr #: 72175
Closure Type: Button Item: Taclite Pro Shirt
Includes: Patented Hidden Document Pockets, Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket Fits Chest Size: 34" to 36"
Color: Battle Brown Sleeve Length: Long Sleeve
Length: 31-3/4" Material: 65% Poly, 35% Cotton
Fabric Weight: 4 oz. Type: Tactical
Size: S Binding: 4-Hole Melamine Buttons
Pockets: 4 Neck Size: 14" to 14-1/2"
Fabric: Polyester/Cotton Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Taclite Pro Shirt, Size S, Color Battle Brown, Material 65 Percent Poly, 35 Percent Cotton, Length 31-3/4 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Long Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4 oz.

Reviews of 5.11 Tactical #72175