Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taclite Pro Shirt, Battle Brown, XL

  • Zoro #: G0199617
  • Mfr #: 72175
$63.99
  • Closure Type: Button
  • Neck Size: 17 in to 17-1/2 in
  • Material: 65% Poly, 35% Cotton
See full product details
Orders over $75 ship free.

5.11 Tactical #72175 Specifications

  • Zoro #: G0199617
  • Mfr #: 72175
Closure Type: Button Neck Size: 17 in to 17-1/2 in
Material: 65% Poly, 35% Cotton Length: 33 5/8 in
Fits Chest Size: 46 in to 48 in Item: Taclite Pro Shirt
Size: Xl Sleeve Length: Long Sleeve
Binding: 4-Hole Melamine Buttons Fabric Weight: 4 oz
Type: Tactical Fabric: Polyester/Cotton
Includes: Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket, Patented Hidden Document Pockets Pockets: 4
Color: Battle Brown Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Taclite Pro Shirt, Size XL, Color Battle Brown, Material 65 Percent Poly, 35 Percent Cotton, Length 33-5/8 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4 oz.

Reviews of 5.11 Tactical #72175