customer-service Help
5.11 Tactical

Taclite Pro Shirt, Black, L

5.11 Tactical Taclite Pro Shirt, Black, L 72175
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $60.00

5.11 Tactical #72175 Specifications

  • Color: Black
  • Fabric Weight: 4 oz
  • Fits Chest Size: 42 in to 44 in
  • Length: 33 in
  • Material: 35% Ripstop, 65% Poly Cotton
  • Size: L
  • Sleeve Length: 35-3/4 in
  • Type: Long Sleeve
  • Neck Size: 16 in to 16-1/2 in
  • Pockets: 4
  • Includes: Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket
  • Item: Taclite Pro Shirt
  • Length (Straight Wireway): 33 in
  • Product Type: Taclite Pro Shirt
  • Country of Origin (subject to change): Viet Nam

Description

Taclite Pro Shirt, Long Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Black, Size L, Neck Size 16 to 16-1/2 In., Fits Chest Size 42 to 44 In., Sleeve Length 35 3/4 In., Length 33 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable

Reviews of 5.11 Tactical #72175