Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Taclite Pro Shirt, Charcoal, 3XL
  • Zoro #: G0196038
  • Mfr #: 72175T
$61.99
  • Binding: 4-Hole Melamine Buttons
  • Pockets: 4
  • Closure Type: Button
See full product details
Orders over $75 ship free.

5.11 Tactical #72175T Specifications

  • Zoro #: G0196038
  • Mfr #: 72175T
Binding: 4-Hole Melamine Buttons Pockets: 4
Closure Type: Button Includes: Patented Hidden Document Pockets, Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket
Type: Tactical Fabric Weight: 4 oz.
Fabric: Polyester/Cotton Color: Charcoal
Length: 36-7/8" Fits Chest Size: 54" to 56"
Sleeve Length: Long Sleeve Item: Taclite Pro Shirt
Size: 3XL Neck Size: 19" to 19-1/2"
Material: 65% Poly, 35% Cotton Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Taclite Pro Shirt, Size 3XL, Color Charcoal, Material 65 Percent Poly, 35 Percent Cotton, Length 36-7/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4 oz.

Reviews of 5.11 Tactical #72175T