Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Taclite Pro Shirt, Charcoal, L
  • Zoro #: G0196010
  • Mfr #: 72175T
$61.99
  • Length: 35"
  • Neck Size: 16" to 16-1/2"
  • Fabric: Polyester/Cotton
See full product details
Orders over $75 ship free.

5.11 Tactical #72175T Specifications

  • Zoro #: G0196010
  • Mfr #: 72175T
Length: 35" Neck Size: 16" to 16-1/2"
Fabric: Polyester/Cotton Color: Charcoal
Material: 65% Poly, 35% Cotton Closure Type: Button
Binding: 4-Hole Melamine Buttons Type: Tactical
Sleeve Length: Long Sleeve Item: Taclite Pro Shirt
Fits Chest Size: 42" to 44" Pockets: 4
Includes: Patented Hidden Document Pockets, Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket Size: L
Fabric Weight: 4 oz. Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Taclite Pro Shirt, Size L, Color Charcoal, Material 65 Percent Poly, 35 Percent Cotton, Length 35 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4 oz.

Reviews of 5.11 Tactical #72175T