customer-service Help
5.11 Tactical

Taclite Pro SS Shirt, 5XL, TDU Khaki

5.11 Tactical Taclite Pro SS Shirt, 5XL, TDU Khaki 71175T
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $60.00

5.11 Tactical #71175T Specifications

  • Color: Khaki
  • Fabric Weight: 4.4 oz
  • Fits Chest Size: 64 in
  • Material: 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
  • Size: 5XL
  • Sleeve Length: Short Sleeve
  • Type: Short Sleeve
  • Pockets: 6
  • Binding: 14 Ligne Buttons, 20 Ligne Buttons, 4-Hole Melamine Buttons, Hook-and-Loop
  • Includes: Collar Features Hidden Button Down Tabs, Double Pencil Pocket On Wearer's Left Sleeve. Hidden Document Pocket, Large Horizontal Back Vent Lines with Mesh, Locker Loop At Inside Back Neck, PTFE Finish for Stain Resistance
  • Item: Taclite Pro Short Sleeve Shirt
  • Product Type: Taclite Pro Short Sleeve Shirt
  • Country of Origin (subject to change): Viet Nam

Description

Taclite Pro Short Sleeve Shirt, Size 5XL, TDU Khaki, Fits Chest Size 64 In., Garment Style Short Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Cotton, Taclite with PTFE Finish, Binding 4-Hole Melamine Buttons, 20 Ligne Buttons, 14 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 6, Type Short Sleeve

Reviews of 5.11 Tactical #71175T