5.11
Taclite Short, 30, TDU Khaki
Mfr # 73308
Zoro # G7750461
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TDU Khaki
- Material 35% Ripstop Cotton TDU (Main Body), 65% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
- Gender Men's
- Inseam 11 in
- Fabric Weight 6.14 oz.
Explore More Products
- 5.11 Men's Tactical Pant, Black, 38 to 39" 74251
- 5.11 Stryke Pants, 40, Tundra 74369
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 64360
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" 74251
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 64360
- 5.11 Mens Cargo Pants, Size 38" x 32", Charcoal 74439
- 5.11 PDU BCL Pants, Size 46", Midnight Navy 74326
- 5.11 Apex Pant 74434-186-32-30
- 5.11 Taclite Pro Pant, Mens, Black, 28x30 74273
- TRU-SPEC Tactical Shorts, Size 44", Navy 4266
- DOVETAIL WORKWEAR Maven X - Moss Green Canvas 8x34 DWS21P5C-320-8x34
- 5.11 Workwear