5.11 Tactical
Taclite TDU Long Slv Shirt, 5XL, Dark Navy
- Zoro #: G8769993
- Mfr #: 72054T
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $69.00
5.11 Tactical #72054T Specifications
- Zoro #: G8769993
- Mfr #: 72054T
- Color: Blue
- Fabric Weight: 4.4 oz
- Fits Chest Size: 64 in
- Material: 35% Ripstop Cotton with PTFE Finish, 65% Polyester
- Size: 5XL
- Sleeve Length: Love Sleeve
- Type: Long Sleeve
- Includes: Bi-Swing Shoulder Design Allows Extra Movement. (2) Chest Pockets with A Bellow At One Side, Locker Loop Inside Back Neck, Pencil Pocket Opening On Each Flap. Hidden Document Pocket. Duel Pen-Pocket On Left Arm, PTFE Treated for Stain and Soil Resistance
- Pockets: 7
- Item: Taclite TDU Long Sleeve Shirt
- Binding: 30 Ligne Buttons, 4-Hole Melamine Buttons, Hook-and-Loop
- Product Type: Taclite TDU Long Sleeve Shirt
- Country of Origin (subject to change): Viet Nam
Description
Taclite TDU Long Sleeve Shirt, Size 5XL, Dark Navy, Fits Chest Size 64 In., Garment Style TDU Long Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Ripstop Cotton with PTFE Finish, Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 7, Type Long Sleeve