5.11
Taclite TDU Pants, L/XS, Black
Mfr # 74280
Zoro # G7750687
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
- Gender Men's
- Size XS
- Fits Waist Size 24 in to 26 in
Explore More Products
- 5.11 Mens Cargo Pants, Size 36" x 34", Black 74439
- 5.11 Apex Pants, Size 34" x 32", Storm 74434
- 5.11 Men's Tactical Pant, Black, 40 to 41" 74251
- 5.11 Stryke Pant, Khaki, 34 30 74369
- 5.11 Men's Tactical Pant, Black, 44 to 45" 74251
- 5.11 Stryke Pant, Black, 30 30 74369
- 5.11 Womens Ripstop Pants, Size 22, Dark Navy 64359
- 5.11 Pants, 2XL, Ranger Green, 46 in, Regular 74369-186-44-30
- 5.11 Apex Pants, Size 28" x 36", TDU Green 74434
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x30 P874BK 34 30
- ELBECO Elbeco ELB-E2844R-36 Tek3 Cargo Pants - Midnight Navy; Size 36 ELB-E2844R-36
- 5.11 Work Pants and Shorts