customer-service Help
5.11 Tactical

Taclite TDU Short Sleeve T-Shirt, L, Blk

5.11 Tactical Taclite TDU Short Sleeve T-Shirt, L, Blk 71339T
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $60.00

5.11 Tactical #71339T Specifications

  • Color: Black
  • Fabric Weight: 4.4 oz
  • Fits Chest Size: 44 in
  • Material: 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
  • Size: L
  • Sleeve Length: Short Sleeve
  • Type: Short Sleeve
  • Includes: (2) Chest Pockets with A Bellow At One Side, Bi-Swing Shoulder Design, Hidden Lower Front Placket. Comes with An Epaulette and Badge Holder Kit, Locker Loop Inside Back Neck, Patented Hidden Document Pocket, PTFE Treated for Stain and Soil Resistance
  • Pockets: 5
  • Item: Taclite TDU Short Sleeve T-Shirt
  • Binding: 30 Ligne Buttons, 4-Hole Melamine Buttons, Hook-and-Loop
  • Product Type: Taclite TDU Short Sleeve T-Shirt
  • Country of Origin (subject to change): Viet Nam

Description

Taclite TDU Short Sleeve T-Shirt, Size L, Black, Fits Chest Size 44 In., Garment Style TDU Short Sleeve T-Shirt, Material 65 Percent Polyester, 35 Percent Cotton, Taclite Ripstop with PTFE Finish, Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 5, Type Short Sleeve

Reviews of 5.11 Tactical #71339T