Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

XBT A4 Flashlight, 355 lm, 2.30 hr.

  • Zoro #: G0536687
  • Mfr #: 53021
$59.99
  • Body Dia.: 1.56"
  • Maximum Lumens Output: 355
  • Flashlight Battery Size: AA
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

5.11 Tactical #53021 Specifications

  • Zoro #: G0536687
  • Mfr #: 53021
Body Dia.: 1.56" Maximum Lumens Output: 355
Flashlight Battery Size: AA Item: XBT A4 Flashlight,355 lm,2.30 hr.
Run Time on High Setting: 2.5 hr. Body Color: Black
Flashlight Body Material: Aerospace Grade Aluminum Includes: (4) AA Duracell Batteries
Lumens: 355 Number of Batteries: 4
Length: 8-3/8" Standards: ANSI/NEMA FL1
Light Output Modes: High Rechargeable: No
Lens Material: Polycarbonate Switch Type: Push button
Special Light Output Mode: No Special Light Output Lamp Life: 50,000 hr.
Flashlight Beam Type: Fixed Water Penetration Rating: IPx4
Beam Distance: 279m Flashlight Battery Type: Alkaline
Batteries Included: Yes Flashlight Grouping Type: Handheld Flashlight
Peak Beam Intensity: 26,973cd Battery Burn Time: 2.5 hr.
Manufacturers Warranty Length: Limited Lifetime Safety Rated: Not Safety Rated
Flashlight Grade: Tactical Lumens Range: 250 to 449
Drop Rating: 1.0m Lamp Type: Led
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Lumens 355, Maximum Lumens Output 355, Run Time on High Setting 2.5 hr., Flashlight Body Material Aluminum, Body Color Black, Length 8.38 In., Body Dia. 1.58 In., Safety Rated Not Safety Rated

Reviews of 5.11 Tactical #53021