Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tactical Shorts, 28 in., TDU Green

  • Zoro #: G0195557
  • Mfr #: 73327
$69.99
  • Item: Stryke Shorts
  • Closure Type: YKK Zipper
  • Material: Flex-Tac(R) Ripstop Fabric
See full product details
Orders over $75 ship free.

5.11 Tactical #73327 Specifications

  • Zoro #: G0195557
  • Mfr #: 73327
Item: Stryke Shorts Closure Type: YKK Zipper
Material: Flex-Tac(R) Ripstop Fabric Gender: Men's
Fits Waist Size: 28 in Color: TDU Green
Number of Outside Pockets: 8 Size: 28 in
Pockets: 8 Fabric Weight: 6.8 oz
Inseam: 11" Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Tactical Shorts, Size 28 In., Fits Waist Size 28 In., Color TDU Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.

Reviews of 5.11 Tactical #73327