Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shorts, 30 in., Black
  • Zoro #: G0195688
  • Mfr #: 73327
$69.99
  • Size: 30"
  • Number of Outside Pockets: 8
  • Fits Waist Size: 30"
See full product details
Orders over $75 ship free.

5.11 Tactical #73327 Specifications

  • Zoro #: G0195688
  • Mfr #: 73327
Size: 30" Number of Outside Pockets: 8
Fits Waist Size: 30" Material: Flex-Tac(R) Ripstop Fabric
Item: Stryke Shorts Inseam: 11"
Pockets: 8 Fabric Weight: 4.84 oz.
Closure Type: YKK Zipper Gender: Men's
Color: Black Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Tactical Shorts, Size 30 In., Fits Waist Size 30 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.

Reviews of 5.11 Tactical #73327