Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shorts, 30 in., TDU Green
  • Zoro #: G0195548
  • Mfr #: 73327
$69.99
  • Fabric Weight: 4.84 oz.
  • Pockets: 8
  • Item: Stryke Shorts
See full product details
Orders over $75 ship free.

5.11 Tactical #73327 Specifications

  • Zoro #: G0195548
  • Mfr #: 73327
Fabric Weight: 4.84 oz. Pockets: 8
Item: Stryke Shorts Closure Type: YKK Zipper
Fits Waist Size: 30" Gender: Men's
Material: Flex-Tac(R) Ripstop Fabric Inseam: 11"
Color: TDU Green Size: 30"
Number of Outside Pockets: 8 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Tactical Shorts, Size 30 In., Fits Waist Size 30 In., Color TDU Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.

Reviews of 5.11 Tactical #73327