Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shorts, 35 in., Black
  • Zoro #: G0195636
  • Mfr #: 73327
$69.99
  • Gender: Men's
  • Pockets: 8
  • Fabric Weight: 4.84 oz.
See full product details
Orders over $75 ship free.

5.11 Tactical #73327 Specifications

  • Zoro #: G0195636
  • Mfr #: 73327
Gender: Men's Pockets: 8
Fabric Weight: 4.84 oz. Closure Type: YKK Zipper
Item: Stryke Shorts Fits Waist Size: 35"
Material: Flex-Tac(R) Ripstop Fabric Color: Black
Number of Outside Pockets: 8 Inseam: 11"
Size: 35" Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Tactical Shorts, Size 35 In., Fits Waist Size 35 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.

Reviews of 5.11 Tactical #73327