Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tactical Shorts, 35 in., TDU Green

  • Zoro #: G0195496
  • Mfr #: 73327
$69.99
  • Color: Green
  • Item: Tactical Shorts
  • Pockets: 8
See full product details
Orders over $75 ship free.

5.11 Tactical #73327 Specifications

  • Zoro #: G0195496
  • Mfr #: 73327
Color: Green Item: Tactical Shorts
Pockets: 8 Size: 35 in
Fits Waist Size: 35 in Material: 65% Polyester/35% Cotton
Fabric Weight: 6.8 oz Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Tactical Shorts, Size 35 In., Fits Waist Size 35 In., Color TDU Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.

Reviews of 5.11 Tactical #73327