Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tactical Shorts, 38 in., TDU Green

  • Zoro #: G0195478
  • Mfr #: 73327
$69.99
  • Size: 38 in
  • Fits Waist Size: 38 in
  • Pockets: 8
See full product details
Orders over $75 ship free.

5.11 Tactical #73327 Specifications

  • Zoro #: G0195478
  • Mfr #: 73327
Size: 38 in Fits Waist Size: 38 in
Pockets: 8 Color: Green
Material: 65% Polyester/35% Cotton Fabric Weight: 6.8 oz
Item: Tactical Shorts Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Tactical Shorts, Size 38 In., Fits Waist Size 38 In., Color TDU Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.

Reviews of 5.11 Tactical #73327