Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tactical Shorts, 44 in., TDU Green

  • Zoro #: G0195450
  • Mfr #: 73327
$69.99
  • Pockets: 8
  • Fits Waist Size: 44 in
  • Material: 65% Polyester/35% Cotton
See full product details
Orders over $75 ship free.

5.11 Tactical #73327 Specifications

  • Zoro #: G0195450
  • Mfr #: 73327
Pockets: 8 Fits Waist Size: 44 in
Material: 65% Polyester/35% Cotton Fabric Weight: 6.8 oz
Color: Green Item: Tactical Shorts
Size: 44 in Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Tactical Shorts, Size 44 In., Fits Waist Size 44 In., Color TDU Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.

Reviews of 5.11 Tactical #73327