5.11
Utility Polo, Size S, Heather Gray
Mfr # 41180
Zoro # G7770226
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material 40% Polyester, 60% Cotton
- Fabric Weight 6 oz
- Fits Chest Size 34 in to 36 in
- Pockets 1
Explore More Products
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L 71309
- 5.11 Job Shirt 1/4 Zip, Black, S 72314
- 5.11 Performance Polo, Charcoal Gray, S 71049
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL 72314
- 5.11 Professional T-Shirt, Fire Navy, Cotton, XL 71309
- 5.11 Performance Polo, SS, Dark Navy, 2XL 71049
- 5.11 Taclite Pro Shirt, 5XL, TDU Khaki 72175T
- 5.11 Taclite Pro Shirt, TDU Green, XL 72175
- 5.11 Ripstop TDU Shirt, XL, Black 72002
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black 1510034-016
- TRU-SPEC Tactical Polo, Multicam Tropic, L, 35" L 1327
- 5.11 Workwear