Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Utility Shorts, 2XL, Dark Navy
  • Zoro #: G0192355
  • Mfr #: 43061
$34.99
  • Inseam: 10-1/2"
  • Pockets: 2
  • Fabric Weight: 5.9 oz.
See full product details
Orders over $75 ship free.

5.11 Tactical #43061 Specifications

  • Zoro #: G0192355
  • Mfr #: 43061
Inseam: 10-1/2" Pockets: 2
Fabric Weight: 5.9 oz. Size: 2XL
Item: Utility PT Short Color: Dark Navy
Number of Outside Pockets: 2 Fits Waist Size: 44" to 46"
Gender: Men's Hammer Loop: No
Material: 100% Polyester Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Utility Shorts, Size 2XL, Fits Waist Size 44 In. to 46 In., Color Dark Navy, Material 100 Percent Polyester, Pockets 2, Fabric Weight 5.9 oz.

Reviews of 5.11 Tactical #43061