Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Utility Shorts, 3XL, Black
  • Zoro #: G0192407
  • Mfr #: 43061
$34.99
  • Item: Utility PT Short
  • Color: Black
  • Fits Waist Size: 48" to 50"
See full product details
Orders over $75 ship free.

5.11 Tactical #43061 Specifications

  • Zoro #: G0192407
  • Mfr #: 43061
Item: Utility PT Short Color: Black
Fits Waist Size: 48" to 50" Gender: Men's
Material: 100% Polyester Number of Outside Pockets: 2
Fabric Weight: 5.9 oz. Size: 3XL
Pockets: 2 Hammer Loop: No
Inseam: 10-1/2" Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Utility Shorts, Size 3XL, Fits Waist Size 48 In. to 50 In., Color Black, Material 100 Percent Polyester, Pockets 2, Fabric Weight 5.9 oz.

Reviews of 5.11 Tactical #43061