Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Utility Shorts, L, Dark Navy

  • Zoro #: G0192370
  • Mfr #: 43061
$34.99
  • Item: Utility Shorts
  • Color: Blue
  • Pockets: 2
See full product details
Orders over $75 ship free.

5.11 Tactical #43061 Specifications

  • Zoro #: G0192370
  • Mfr #: 43061
Item: Utility Shorts Color: Blue
Pockets: 2 Fabric Weight: 5.9 oz
Fits Waist Size: 36 in to 38 in Size: L
Material: 100% Polyester Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Utility Shorts, Size L, Fits Waist Size 36 In. to 38 In., Color Dark Navy, Material 100 Percent Polyester, Pockets 2, Fabric Weight 5.9 oz.

Reviews of 5.11 Tactical #43061