Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Utility Shorts, M, Black

  • Zoro #: G0192431
  • Mfr #: 43061
$34.99
  • Number of Outside Pockets: 2
  • Item: Utility PT Short
  • Inseam: 10-1/2"
See full product details
Orders over $75 ship free.

5.11 Tactical #43061 Specifications

  • Zoro #: G0192431
  • Mfr #: 43061
Number of Outside Pockets: 2 Item: Utility PT Short
Inseam: 10-1/2" Size: M
Fits Waist Size: 32 in to 34 in Pockets: 2
Material: 100% Polyester Gender: Men's
Hammer Loop: No Fabric Weight: 5.9 oz
Color: Black Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Utility Shorts, Size M, Fits Waist Size 32 In. to 34 In., Color Black, Material 100 Percent Polyester, Pockets 2, Fabric Weight 5.9 oz.

Reviews of 5.11 Tactical #43061