Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Utility Shorts, S, Black

  • Zoro #: G0192440
  • Mfr #: 43061
$34.99
  • Fits Waist Size: 28 in to 30 in
  • Pockets: 2
  • Size: S
See full product details
Orders over $75 ship free.

5.11 Tactical #43061 Specifications

  • Zoro #: G0192440
  • Mfr #: 43061
Fits Waist Size: 28 in to 30 in Pockets: 2
Size: S Color: Black
Inseam: 10-1/2" Material: 100% Polyester
Item: Utility PT Short Fabric Weight: 5.9 oz
Hammer Loop: No Gender: Men's
Number of Outside Pockets: 2 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Utility Shorts, Size S, Fits Waist Size 28 In. to 30 In., Color Black, Material 100 Percent Polyester, Pockets 2, Fabric Weight 5.9 oz.

Reviews of 5.11 Tactical #43061