Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Utility Shorts, S, Dark Navy
  • Zoro #: G0192398
  • Mfr #: 43061
$34.99
  • Fabric Weight: 5.9 oz.
  • Pockets: 2
  • Number of Outside Pockets: 2
See full product details
Orders over $75 ship free.

5.11 Tactical #43061 Specifications

  • Zoro #: G0192398
  • Mfr #: 43061
Fabric Weight: 5.9 oz. Pockets: 2
Number of Outside Pockets: 2 Size: S
Color: Dark Navy Gender: Men's
Material: 100% Polyester Hammer Loop: No
Fits Waist Size: 28" to 30" Item: Utility PT Short
Inseam: 10-1/2" Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Utility Shorts, Size S, Fits Waist Size 28 In. to 30 In., Color Dark Navy, Material 100 Percent Polyester, Pockets 2, Fabric Weight 5.9 oz.

Reviews of 5.11 Tactical #43061