Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Utility Shorts, XL, Dark Navy
  • Zoro #: G0192361
  • Mfr #: 43061
$34.99
  • Inseam: 10-1/2"
  • Size: Xl
  • Fits Waist Size: 40" to 42"
See full product details
Orders over $75 ship free.

5.11 Tactical #43061 Specifications

  • Zoro #: G0192361
  • Mfr #: 43061
Inseam: 10-1/2" Size: Xl
Fits Waist Size: 40" to 42" Pockets: 2
Number of Outside Pockets: 2 Color: Dark Navy
Fabric Weight: 5.9 oz. Hammer Loop: No
Gender: Men's Item: Utility PT Short
Material: 100% Polyester Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Utility Shorts, Size XL, Fits Waist Size 40 In. to 42 In., Color Dark Navy, Material 100 Percent Polyester, Pockets 2, Fabric Weight 5.9 oz.

Reviews of 5.11 Tactical #43061