Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Brown Valiant Duty Jacket size 2XL
  • Zoro #: G0199230
  • Mfr #: 48153
$333.99
  • Fabric Weight: 4.2 oz.
  • Item: Jacket
  • Sleeve Length: 36-3/4" to 37-1/4"
See full product details
This item ships free.

5.11 Tactical #48153 Specifications

  • Zoro #: G0199230
  • Mfr #: 48153
Fabric Weight: 4.2 oz. Item: Jacket
Sleeve Length: 36-3/4" to 37-1/4" Type: Outwear
Waterproof: Water Repellant Size: 2XL
Binding: YKK zipper Material: 100% Nylon (Outer), 100% Polyester (Inner)
Fits Chest Size: 50" to 52" Garment Style: Jacket
Pockets: 6 Closure Type: YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop
Neck Size: 18" to 18-1/2" Color: Brown
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Valiant Duty Jacket, Size 2XL, Color Brown, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 50 In. to 52 In., Sleeve Length 36-3/4 In. to 37-1/4 In., Garment Style Jacket, Fabric Weight 4.2 oz., Binding YKK Zipper, Neck Size 18 In. to 18-1/2 In., Pockets 6, Type Outwear

Reviews of 5.11 Tactical #48153