Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Brown Valiant Duty Jacket size 4XL
  • Zoro #: G0199285
  • Mfr #: 48153
$333.99
  • Fabric Weight: 4.8 oz.
  • Type: Outwear
  • Size: 4Xl
See full product details
This item ships free.

5.11 Tactical #48153 Specifications

  • Zoro #: G0199285
  • Mfr #: 48153
Fabric Weight: 4.8 oz. Type: Outwear
Size: 4Xl Waterproof: Water Repellant
Pockets: 6 Material: 100% Nylon (Outer), 100% Polyester (Inner)
Item: Jacket Color: Brown
Closure Type: YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop Sleeve Length: 37-1/4" to 38"
Garment Style: Jacket Neck Size: 20" to 20-1/2"
Fits Chest Size: 58" to 60" Binding: YKK zipper
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Valiant Duty Jacket, Size 4XL, Color Brown, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 58 In. to 60 In., Sleeve Length 37-1/4 In. to 38 In., Garment Style Jacket, Fabric Weight 4.8 oz., Binding YKK Zipper, Neck Size 20 In. to 20-1/2 In., Pockets 6, Type Outwear

Reviews of 5.11 Tactical #48153