Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Brown Valiant Duty Jacket size M
  • Zoro #: G0199267
  • Mfr #: 48153
$333.99
  • Neck Size: 15" to 15-1/2"
  • Garment Style: Jacket
  • Pockets: 6
See full product details
This item ships free.

5.11 Tactical #48153 Specifications

  • Zoro #: G0199267
  • Mfr #: 48153
Neck Size: 15" to 15-1/2" Garment Style: Jacket
Pockets: 6 Fabric Weight: 3.6 oz.
Color: Brown Sleeve Length: 33-3/4" to 34-1/4"
Size: M Fits Chest Size: 38" to 40"
Closure Type: YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop Item: Jacket
Material: 100% Nylon (Outer), 100% Polyester (Inner) Type: Outwear
Waterproof: Water Repellant Binding: YKK zipper
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Valiant Duty Jacket, Size M, Color Brown, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 38 In. to 40 In., Sleeve Length 33-3/4 In. to 34-1/4 In., Garment Style Jacket, Fabric Weight 3.6 oz., Binding YKK Zipper, Neck Size 15 In. to 15-1/2 In., Pockets 6, Type Outwear

Reviews of 5.11 Tactical #48153