Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Green Valiant Duty Jacket size XS
  • Zoro #: G0199160
  • Mfr #: 48153
$333.99
  • Color: Sheriff Green
  • Fabric Weight: 3.2 oz.
  • Waterproof: Water Repellant
See full product details
This item ships free.

5.11 Tactical #48153 Specifications

  • Zoro #: G0199160
  • Mfr #: 48153
Color: Sheriff Green Fabric Weight: 3.2 oz.
Waterproof: Water Repellant Closure Type: YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop
Type: Outwear Sleeve Length: 32-1/4" to 32-3/4"
Garment Style: Jacket Neck Size: 13" to 13-1/2"
Binding: YKK zipper Size: XS
Material: 100% Nylon (Outer), 100% Polyester (Inner) Fits Chest Size: 30" to 32"
Item: Jacket Pockets: 6
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Valiant Duty Jacket, Size XS, Color Sheriff Green, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/4 In. to 32-3/4 In., Garment Style Jacket, Fabric Weight 3.2 oz., Binding YKK Zipper, Neck Size 13 In. to 13-1/2 In., Pockets 6, Type Outwear

Reviews of 5.11 Tactical #48153