Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Womens Stryke Pant, TDU Green, L, 10x29 in.

  • Zoro #: G0200229
  • Mfr #: 64386
$74.99
  • Fits Waist Size: 29 in
  • Binding: YKK Zipper, Prym Snap, and Melamine Button
  • Gender: Women's
See full product details
Orders over $75 ship free.

5.11 Tactical #64386 Specifications

  • Zoro #: G0200229
  • Mfr #: 64386
Fits Waist Size: 29 in Binding: YKK Zipper, Prym Snap, and Melamine Button
Gender: Women's Garment Style: Pants
Material: 63% Polyester/37% Cotton Ripstop Hammer Loop: No
Closure Type: YKK Zipper, PRYM Snap Fabric Weight: 6.76 oz
Inseam: 35" Item: Women's Stryke Pants
Size: 10 in Pockets: 8
Number of Outside Pockets: 12 Color: TDU Green
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Women's Stryke Pant, Size 10 In., TDU Green, Fits Waist Size 29 In., Garment Style Pants, Inseam L, Material 63 Percent Polyester/37 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 oz., Pockets 8

Reviews of 5.11 Tactical #64386