Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Womens Stryke Pant, TDU Green, L, 18x36 in.
  • Zoro #: G0200186
  • Mfr #: 64386
$74.99
  • Size: 18
  • Pockets: 8
  • Material: 63% Polyester/37% Cotton Ripstop
See full product details
Orders over $75 ship free.

5.11 Tactical #64386 Specifications

  • Zoro #: G0200186
  • Mfr #: 64386
Size: 18 Pockets: 8
Material: 63% Polyester/37% Cotton Ripstop Binding: YKK Zipper, Prym Snap, and Melamine Button
Item: Women's Stryke Pant Fabric Weight: 6.76 oz.
Inseam: L Garment Style: Pants
Fits Waist Size: 36" Color: Green
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Women's Stryke Pant, Size 18 In., TDU Green, Fits Waist Size 36 In., Garment Style Pants, Inseam L, Material 63 Percent Polyester/37 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 oz., Pockets 8

Reviews of 5.11 Tactical #64386