Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Womens Stryke Pant, TDU Green, L, 4 x 26 in

  • Zoro #: G0200159
  • Mfr #: 64386
$74.99
  • Garment Style: Pants
  • Color: Green
  • Item: Women's Stryke Pant
See full product details
Orders over $75 ship free.

5.11 Tactical #64386 Specifications

  • Zoro #: G0200159
  • Mfr #: 64386
Garment Style: Pants Color: Green
Item: Women's Stryke Pant Binding: YKK Zipper, Prym Snap, and Melamine Button
Size: 26" Fabric Weight: 6.76 oz
Fits Waist Size: 26 in Pockets: 8
Material: 63% Polyester/37% Cotton Ripstop Inseam: L
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Women's Stryke Pant, Size 4 In., TDU Green, Fits Waist Size 26 In., Garment Style Pants, Inseam L, Material 63 Percent Polyester/37 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 oz., Pockets 8

Reviews of 5.11 Tactical #64386