5.11
Womens Stryke Pant, TDU Green, L, 8 x 28 in
Mfr # 64386
Zoro # G0200131
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TDU Green
- Material 63% Polyester/37% Cotton Ripstop
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 28 in
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x32 74273
- 5.11 Stryke Pants, Size 40", Stone 74369
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" 74251
- 5.11 Tactical Shorts, 40 in., Khaki 73327
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" 74251
- 5.11 Mens Cargo Pants, Size 34" x 36", Black 74439
- 5.11 Fast-Tac Uurban Pants, Size 46", Dark Navy 74461L
- 5.11 TCLT PDU BCL Pant, Size 31", Midnight Navy 74371
- 5.11 Taclite EMS Pants, R/6, Black 64369
- TRU-SPEC Mens Tactical Pants, Coyote, 44" x 30" Sz 1434
- TRU-SPEC BDU Trouser, 4XL, Multicam 1221
- 5.11 Work Pants and Shorts