Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Womens Stryke Pant, TDU Green, R, 16x34 in.
  • Zoro #: G0200098
  • Mfr #: 64386
$74.99
  • Item: Women's Stryke Pants
  • Pockets: 8
  • Fabric Weight: 6.76 oz.
See full product details
Orders over $75 ship free.

5.11 Tactical #64386 Specifications

  • Zoro #: G0200098
  • Mfr #: 64386
Item: Women's Stryke Pants Pockets: 8
Fabric Weight: 6.76 oz. Garment Style: Pants
Binding: YKK Zipper, Prym Snap, and Melamine Button Material: Flex-Tac(R) Ripstop Fabric
Size: 16 Number of Outside Pockets: 12
Inseam: 31" Gender: Women's
Color: TDU Green Fits Waist Size: 33-1/2"
Closure Type: YKK Zipper, PRYM Snap Hammer Loop: No
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Women's Stryke Pant, Size 16 In., TDU Green, Fits Waist Size 34 In., Garment Style Pants, Inseam R, Material 63 Percent Polyester/37 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 oz., Pockets 8

Reviews of 5.11 Tactical #64386