Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Womens Stryke Pant, TDU Green, R, 18x36 in.
  • Zoro #: G0200089
  • Mfr #: 64386
$74.99
  • Hammer Loop: No
  • Size: 18
  • Pockets: 8
See full product details
Orders over $75 ship free.

5.11 Tactical #64386 Specifications

  • Zoro #: G0200089
  • Mfr #: 64386
Hammer Loop: No Size: 18
Pockets: 8 Gender: Women's
Binding: YKK Zipper, Prym Snap, and Melamine Button Closure Type: YKK Zipper, PRYM Snap
Fabric Weight: 6.76 oz. Color: TDU Green
Fits Waist Size: 35-1/2" Number of Outside Pockets: 12
Garment Style: Pants Item: Women's Stryke Pants
Material: Flex-Tac(R) Ripstop Fabric Inseam: 31"
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Women's Stryke Pant, Size 18 In., TDU Green, Fits Waist Size 36 In., Garment Style Pants, Inseam R, Material 63 Percent Polyester/37 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 oz., Pockets 8

Reviews of 5.11 Tactical #64386