Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Womens Stryke Pant, TDU Green, R, 20x39 in.
  • Zoro #: G0200061
  • Mfr #: 64386
$74.99
  • Fits Waist Size: 37-1/2"
  • Binding: YKK Zipper, Prym Snap, and Melamine Button
  • Item: Women's Stryke Pants
See full product details
Orders over $75 ship free.

5.11 Tactical #64386 Specifications

  • Zoro #: G0200061
  • Mfr #: 64386
Fits Waist Size: 37-1/2" Binding: YKK Zipper, Prym Snap, and Melamine Button
Item: Women's Stryke Pants Garment Style: Pants
Hammer Loop: No Closure Type: YKK Zipper, PRYM Snap
Gender: Women's Material: Flex-Tac(R) Ripstop Fabric
Pockets: 8 Inseam: 31"
Number of Outside Pockets: 12 Color: TDU Green
Fabric Weight: 6.76 oz. Size: 20
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Women's Stryke Pant, Size 20 In., TDU Green, Fits Waist Size 39 In., Garment Style Pants, Inseam R, Material 63 Percent Polyester/37 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 oz., Pockets 8

Reviews of 5.11 Tactical #64386